Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
Smart Wi-Fi Socket Energy Monitoring
By TP-Link
Order Code:
ZT3528098S
£16.99
Inc VAT (20%)
£18.99
10.5% off
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/smart-wi-fi-socket-energy-monitoring/p/ZT3528098S
Add to quotation
View all Computer Monitors
Description
TP-Link Tapo Mini Smart Wi-Fi Socket with Energy Monitoring
Tags:
#ReducedPrice
Specifications
Specifications for Smart Wi-Fi Socket Energy Monitoring
Power Source
Wall Plug
Colour
White
Form
Smart Plug
Protocol
IEEE 802.11b, 802.11g, 802.11n
Certification
CE, RoHS
Type
Electrical Accessories
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome