SR50 31.5" IPS HDMI USB Smart Monitor

Order Code: ZT4784460S

£269.99 Inc VAT (20%)


Description

LG 32SR50F-W 31.5 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI USB White Smart Monitor

Specifications for SR50 31.5" IPS HDMI USB Smart Monitor
  • Type
    Desktop Monitors
  • Built-In Speakers
    2x 5w
  • Product Type
    IPS Monitor
  • Response Time
    8ms
  • Resolution
    Yes
  • Dimensions With Stand
    731.8x209.9x521.2mm
  • Size Range
    28-31.9in
  • Weight
    5.4kg
  • Aspect Ratio
    16:9
  • Weight With Stand
    6.6kg
  • Contrast Ratio
    1200, 1
  • Monitor Size
    31.5in
  • Panel Type
    IPS
  • Colour
    White
  • USB Port
    USB-A x2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome