Swift Oled 26.5" HDMI USB DP Monitor

Order Code: ZT4792417S

£939.99 Inc VAT (20%)


Description

ASUS ROG Swift PG27AQDM 26.5 Inch 2560 x 1440 Pixels Wide Quad HD OLED AMD FreeSync Premium HDR HDMI DisplayPort USB Gaming Monitor

Specifications for Swift Oled 26.5" HDMI USB DP Monitor
  • Type
    Desktop Monitors
  • Contrast Ratio
    1, 500, 000, 1
  • USB Port
    Yes
  • Dimensions With Stand
    605x274x548mm
  • Weight With Stand
    6.9kg
  • Vesa Mount Size
    100x100mm
  • Aspect Ratio
    16:09
  • Display Port
    1
  • Resolution
    WQHD
  • Product Type
    OLED Monitor
  • Monitor Size
    26.5in
  • Colour
    Black
  • Size Range
    26.5-27in
  • Response Time
    0.03ms(GTG)
  • Weight
    4.2kg
  • Panel Type
    WOLED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome