T22i30 21.5in HDMI VGA DP USB Monitor

Order Code: ZT3525806S

£129.99 Inc VAT (20%)


Description

Lenovo ThinkVision T22i-30 21.5 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI VGA DisplayPort USB Montior

Specifications for T22i30 21.5in HDMI VGA DP USB Monitor
  • Dimensions (W x D x H)
    489.3x46.4x292.7mm
  • Panel Type
    IPS
  • Type
    Desktop Monitors
  • Contrast Ratio
    1000:01:00
  • Form
    IPS Monitor
  • USB Port
    Yes
  • Size Range
    18.1-22.9in
  • Weight
    2.9kg
  • Display Port
    Yes
  • Aspect Ratio
    16:09:00
  • Weight With Stand
    4.9kg
  • Colour
    Black
  • Resolution
    FHD
    1920x1080
  • Monitor Size
    21.5in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome