T23i-30 23in Fhd HDMI DP VGA USB Monitor

Order Code: ZT4972805S

£199.99 Inc VAT (20%)


Description

Lenovo ThinkVision T23i-30 23 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI DisplayPort VGA USB Monitor

Specifications for T23i-30 23in Fhd HDMI DP VGA USB Monitor
  • Product Type
    Desktop Monitors
  • Aspect Ratio
    16:9
  • Size Range
    23in
  • Environment Support
    ENERGY Star Certified
  • Height Adjustable
    Yes
  • Panel Type
    IPS
  • Monitor Size
    23in
  • USB Port
    Yes
  • Colour
    Black
  • Contrast Ratio
    1000:1
  • Resolution
    FHD
  • Dimensions (W x D x H)
    522x46.4x313.1mm
  • Weight With Stand
    5.2kg
  • Display Port
    1
  • Weight
    3.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome