T24i-30 23.8in IPS HDMI VGA DP Monitor

Order Code: ZT3525869S

£269.99 Inc VAT (20%)


Description

Lenovo ThinkVision T24i-30 23.8 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI VGA DisplayPort Monitor

Specifications for T24i-30 23.8in IPS HDMI VGA DP Monitor
  • Type
    Desktop Monitors
  • Form
    IPS Monitor
  • Resolution
    FHD
    1920x1080
  • Monitor Size
    23.8in
  • Colour
    Black
  • Panel Type
    IPS
  • Display Port
    1
  • USB Port
    1 x USB 3.0, 4 x USB 3.0
  • Dimensions With Stand
    539.8x199.7x504.8mm
  • VGA Port
    1
  • Aspect Ratio
    16:09:00
  • Size Range
    23-23.9in
  • Contrast Ratio
    1000:01:00
  • Weight With Stand
    5.4kg
  • Dimensions (W x D x H)
    539.8x321.4x49mm
  • Height Adjustable
    Yes
  • Weight
    3.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome