Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
T24m29 23.8in HDMI DP USB-C LED Monitor
By Lenovo
Order Code:
ZT3525822S
£349.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
349.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/t24m29-23-8in-hdmi-dp-usb-c-led-monitor/p/ZT3525822S
Add to quotation
View all Computer Monitors
Description
Lenovo ThinkVision T24m-29 23.8 Inch Full HD HDMI DisplayPort USB-C LED Monitor
Specifications
Technical Information
Specifications for T24m29 23.8in HDMI DP USB-C LED Monitor
USB Port
USB-C
Aspect Ratio
16:09:00
Contrast Ratio
1000:01:00
Size Range
23-23.9in
Dimensions With Stand
539.8x204.9x567.1mm
Display Port
Yes
Colour
Black
Dimensions (W x D x H)
539.8x44.4x325.9mm
Monitor Size
23.8in
Type
Desktop Monitors
Built-In Speakers
2x1w
Resolution
Yes
2560x1440
Weight
3.6kg
Weight With Stand
6.1kg
Form
LED Monitor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome