T24mv30 23.8in HDMI DP USB-C Monitor

Order Code: ZT3525724S

£279.99 Inc VAT (20%)


Description

Lenovo ThinkVision T24mv-30 23.8 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI DisplayPort USB-C Monitor

Specifications for T24mv30 23.8in HDMI DP USB-C Monitor
  • Aspect Ratio
    16:9
  • Contrast Ratio
    1000:01:00
  • Panel Type
    IPS
  • Resolution
    FHD
    1920x1080
  • Monitor Size
    23.8in
  • USB Port
    USB-C
  • Size Range
    23-23.9in
  • Weight With Stand
    6.5kg
  • Weight
    4.5kg
  • Dimensions (W x D x H)
    539.8x53.9x345.7mm
  • Product Type
    Desktop Monitors
    IPS Monitor
  • Colour
    Black
  • Display Port
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome