T24v30 23.8in IPS HDMI VGA DP Monitor

Order Code: ZT3525739S

£209.99 Inc VAT (20%)


Description

Lenovo ThinkVision T24v-30 23.8 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI VGA DisplayPort Monitor

Specifications for T24v30 23.8in IPS HDMI VGA DP Monitor
  • Monitor Size
    23.8in
  • Size Range
    23-23.9in
  • USB Port
    4
  • Display Port
    1
  • Aspect Ratio
    16:09:00
  • Additional Features
    Built in Camera (2.0 MP)
  • Dimensions (W x D x H)
    539.8x53.9x345.7mm
  • VGA Port
    1
  • Form
    LED Monitor
  • Contrast Ratio
    1000:01:00
  • Weight
    3.9kg
  • Panel Type
    IPS
  • Colour
    Black
  • Height Adjustable
    Yes
  • Resolution
    Yes
    1920x1080
  • Type
    Desktop Monitors
  • Built-In Speakers
    2x3w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome