T27hv-30 27" Qhd HDMI DP USB-C Monitor

Order Code: ZT4796393S

£449.99 Inc VAT (20%)


Description

Lenovo ThinkVision T27hv-30 27 Inch 2560 x 1440 Pixels Quad HD IPS Panel HDMI DisplayPort USB-C Monitor

Specifications for T27hv-30 27" Qhd HDMI DP USB-C Monitor
  • Product Type
    Desktop Monitors
  • Contrast Ratio
    1000:1
  • Aspect Ratio
    16:9
  • Weight
    5.7kg
  • Weight With Stand
    7.9kg
  • Height Adjustable
    Yes
  • Built-In Speakers
    2x 5w
  • Size Range
    27in
  • Environment Support
    ENERGY STAR Certified
  • Panel Type
    IPS
  • Dimensions (W x D x H)
    613.8x53.9x404.8mm
  • Resolution
    2560x1440
    QHD
  • USB Port
    Yes
  • Colour
    Black
  • Display Port
    1
  • Monitor Size
    27in
  • Dimensions With Stand
    613.8x204.7x584.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome