T32p30 31.5in 4K HDMI DP USB Hub Monitor

Order Code: ZT3525753S

£799.99 Inc VAT (20%)


Description

Lenovo ThinkVision T32p-30 31.5 Inch 3840 x 2160 Pixels 4K Ultra HD IPS Panel HDMI DisplayPort USB Hub Monitor

Specifications for T32p30 31.5in 4K HDMI DP USB Hub Monitor
  • Height Adjustable
    Yes
  • Dimensions With Stand
    714.2x234.9x599.5mm
  • Monitor Size
    31.5in
  • USB Port
    USB-C
  • Size Range
    28-31.9in
  • Weight
    7.2kg
  • Resolution
    3840x2160
    UHD
  • Display Port
    1
  • Weight With Stand
    10.0kg
  • Form
    LED Monitor
  • Colour
    Black
  • Dimensions (W x D x H)
    714.2x59.5x420.09mm
  • Environment Support
    ENERGY STAR Certified
  • Contrast Ratio
    1000:01:00
  • Panel Type
    IPS
  • Built-In Speakers
    No
  • Vesa Mount Size
    100x100mm
  • Aspect Ratio
    16:09:00
  • Type
    Desktop Monitors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome