T45F 21.5in IPS Free Sync HDMI DP Monitor

Order Code: ZT5153921S

£129.99 Inc VAT (20%)


Description

See every inch clearly from any angle. The IPS panel preserves colour vividness and detail across the whole screen. Now, whole teams can work comfortably on the productivity-boosting wide display and view accurate tones and shades from 178? all around, with no colour washing. The borderless design maximises concentration. Take in everything with just one glance on a display that looks almost gapless when used in a dual-monitor setup. With no distractions in your way, get through larger sections of your to-do list during screen time. A variety of inputs bring a convenient computing experience. With 2x HDMI 1.4 ports and a display port, enjoy the versatility of being able to plug multiple devices straight into your monitor. Superior design for the ultimate in everyday versatility. The height-adjustable monitor swivels, tilts and pivots for you to see your work any way you want. The sleek and clean design adds a touch of style to your office interior and is VESA-compatible for easy installation.

See full description
Specifications for T45F 21.5in IPS Free Sync HDMI DP Monitor
  • Colour
    Black
  • Size Range
    18.1-22.9in
  • Aspect Ratio
    16:09
  • Product Type
    LED Monitor
  • Contrast Ratio
    1000:01:00
  • Weight
    2.2kg
  • Response Time
    5ms
  • Resolution
    Yes
  • USB Port
    Yes
  • Panel Type
    IPS
  • Dimensions With Stand
    489x210x325mm
  • Monitor Size
    22in
  • Built-In Speakers
    No
  • Environment Support
    ENERGY STAR Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome