ThinkCentre Tio Flex 22i LED Display 54.6 cm (21.5") 1920 X 1080 Pixels Full HD Black

Order Code: ZT3427816S

£99.99 Inc VAT (20%)
£333.9970% off
QuantityPriceDiscount
1 - 4£99.990%
5 +£92.997%


Description

Lenovo ThinkCentre TIO Flex 22i. Display diagonal: 54.6 cm (21.5") , Display resolution: 1920 x 1080 pixels, HD type: Full HD, Display technology: LED, Response time: 6 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in USB hub. VESA mounting, Height adjustment. Product colour: Black

See full description
Specifications for ThinkCentre Tio Flex 22i LED Display 54.6 cm (21.5") 1920 X 1080 Pixels Full HD Black
  • Size Range
    18.1-22.9in
  • VGA Port
    1
  • Display Port
    1
  • Panel Type
    IPS
  • Colour
    Black
  • Environment Support
    ENERGY STAR Certified
  • Type
    Desktop Monitors
  • Monitor Size
    21.5in
  • Dimensions (W x D x H)
    489x223x494mm
  • Height Adjustable
    Yes
  • Resolution
    FHD
    1920x1080
  • Contrast Ratio
    1000:01:00
  • USB Port
    4
  • Form
    IPS Monitor
  • Weight
    2.95kg
  • Response Time
    4ms
  • Vesa Mount Size
    100x100mm
  • Aspect Ratio
    16:09:00

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome