0
1
2
3
4

ThinkVision M14 LED Display 35.6 cm (14") 1920 X 1080 Pixels Full HD Black

Order Code: ZT1138437S

£319.99 Inc VAT (20%)


Description

Lenovo ThinkVision M14. Display diagonal: 35.6 cm (14") , Display resolution: 1920 x 1080 pixels, HD type: Full HD, Display technology: LED, Response time: 6 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Height adjustment. Product colour: Black

Specifications for ThinkVision M14 LED Display 35.6 cm (14") 1920 X 1080 Pixels Full HD Black
  • Resolution
    Yes
    1920x1080
  • Type
    Desktop Monitors
  • Built-In Speakers
    No
  • Form
    LED Monitor
  • Size Range
    Under 18in
  • Colour
    Black
  • Monitor Size
    14in
  • Environment Support
    ENERGY STAR Certified
  • Weight
    598g
  • Contrast Ratio
    700, 1
  • Aspect Ratio
    16:09:00
  • Panel Type
    IPS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome