Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
ThinkVision P40w-20 Ultra Monitor 39.7in
By Lenovo
Order Code:
ZT3525615S
£1,799.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
1799.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/thinkvision-p40w-20-ultra-monitor-39-7in/p/ZT3525615S
Add to quotation
View all Computer Monitors
Description
Lenovo ThinkVision P40w-2039.7 Inch 5120 x 2160 Pixels 5K Ultra HD HDMI DisplayPort USB Hub Monitor
Specifications
Specifications for ThinkVision P40w-20 Ultra Monitor 39.7in
Contrast Ratio
1000:01:00
Product Type
Desktop Monitors
LED Monitor
Colour
Black
Size Range
35-49.9in
Dimensions (W x D x H)
947.6x100.8x428.7mm
Monitor Size
39.7in
Weight With Stand
14.6kg
Weight
9.9kg
Environment Support
ENERGY STAR Certified
Aspect Ratio
21:9
Resolution
5120x2160
Dimensions With Stand
947.6x279.4x511.2-641.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome