ThinkVision S24e 20 23.8 Inch Full HD 1920 x 1080 Resolution VA Panel HDMI D Sub LED Monitor

Order Code: ZT2123116S

£109.99 Inc VAT (20%)


Description

Lenovo ThinkVision S24e 20 23.8 Inch Full HD 1920 x 1080 Resolution VA Panel HDMI D Sub LED Monitor The ThinkVision S24e-20 is an excellent performer that delivers core functionality with a sleek new form factor. Its 1920 x 1080 FHD resolution VA panel rotates up to angles as extreme as 178∞. The compact screen head is twice as slim as its previous generation and sits within a compact 3-side NearEdgeless frame. The standís built-in cable management system keeps wires out of sight and out of mind. This is a good thing, because with HDMI, VGA and Audio Out ports, the S24e-20 can connect to a whole range of mission-critical devices. And because your staff are your most precious asset, S24e-20 has T‹V Rheinland Eye Comfort Certified technology to protect them from eye fatigue.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for ThinkVision S24e 20 23.8 Inch Full HD 1920 x 1080 Resolution VA Panel HDMI D Sub LED Monitor
  • Contrast Ratio
    3000:01:00
  • Resolution
    1920x1080
    Yes
  • Weight
    3.02kg
  • Dimensions With Stand
    540x173x435mm
  • Panel Type
    VA
  • Aspect Ratio
    16:09:00
  • Product Type
    Desktop Monitors
  • Size Range
    23-23.9in
  • Colour
    Black
  • Monitor Size
    23.8in
  • Dimensions (W x D x H)
    540x46x327mm
  • Environment Support
    ENERGY STAR Certified
  • Form
    VA Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome