ThinkVision S27i-30 LED Display 68.6 cm (27") 1920 X 1080 Pixels Full HD Grey

Order Code: ZT3436778S

£159.99 Inc VAT (20%)


Description

Lenovo ThinkVision S27i-30. Display diagonal: 68.6 cm (27") , Display resolution: 1920 x 1080 pixels, HD type: Full HD, Display technology: LED, Response time: 6 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. VESA mounting. Product colour: Grey

Specifications for ThinkVision S27i-30 LED Display 68.6 cm (27") 1920 X 1080 Pixels Full HD Grey
  • Dimensions (W x D x H)
    612.3x43.5x368mm
  • Resolution
    1920x1080
    Yes
  • Type
    Desktop Monitors
  • Weight
    3.6kg
  • Aspect Ratio
    16:09:00
  • Size Range
    27-27.9in
  • Colour
    Black
  • Contrast Ratio
    1300:01:00
  • Environment Support
    ENERGY STAR Certified
  • Monitor Size
    27in
  • Form
    LED Monitor
  • Weight With Stand
    4.5kg
  • VGA Port
    1
  • Panel Type
    IPS
  • Dimensions With Stand
    612.3x184.9x475mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome