0
1
2
3
4
5
6
7
8
9

ThinkVision T24d LED Display 61 cm (24") 1920 X 1200 Pixels WUXGA Black - 61B4MAT1UK

Order Code: ZT1138002S

£229.99 Inc VAT (20%)


Description

Lenovo ThinkVision T24d. Display diagonal: 61 cm (24") , Display resolution: 1920 x 1200 pixels, HD type: WUXGA, Display technology: LED. Display: LED. Response time: 7 ms, Native aspect ratio: 16:10, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in USB hub, USB hub version: 3.2 Gen 1 (3.1 Gen 1) VESA mounting, Height adjustment. Product colour: Black

See full description
Specifications for ThinkVision T24d LED Display 61 cm (24") 1920 X 1200 Pixels WUXGA Black - 61B4MAT1UK
  • Colour
    Black
  • Weight
    3.98kg
  • Monitor Size
    24in
  • Aspect Ratio
    16:10:00
  • Type
    Desktop Monitors
  • Contrast Ratio
    1000:01:00
  • Size Range
    24-26.9in
  • Resolution
    1920x1200
  • Form
    LED Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome