ThinkVision T27i-30 68.6 cm (27") 1920 X 1080 Pixels Full HD

Order Code: ZT3436503S

£259.99 Inc VAT (20%)


Description

Lenovo ThinkVision T27i-30 68.6 cm (27") 1920 x 1080 pixels Full HD. Display diagonal: 68.6 cm (27") , Display resolution: 1920 x 1080 pixels, HD type: Full HD, Response time: 6 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in USB hub. VESA mounting, Height adjustment. Product colour: Black

Specifications for ThinkVision T27i-30 68.6 cm (27") 1920 X 1080 Pixels Full HD
  • Type
    Desktop Monitors
  • Display Port
    1
  • Size Range
    27in
  • Resolution
    FHD
    1920x1080
  • Dimensions With Stand
    611.9x204.50x544.3mm
  • Contrast Ratio
    1000:1
  • Environment Support
    ENERGY STAR Certified
  • Colour
    Black
  • Weight With Stand
    7kg
  • Height Adjustable
    Yes
  • Aspect Ratio
    16:9
  • USB Port
    Yes
  • Product Type
    WLED Monitor
  • Monitor Size
    27in
  • Dimensions (W x D x H)
    611.9x50x362.5mm
  • Weight
    4.9kg
  • Panel Type
    IPS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome