ThinkVision T34w-30 LED Display 86.4 cm (34") 3440 X 1440 Pixels Wide Quad HD Black

Order Code: ZT3436644S

£739.99 Inc VAT (20%)


Description

Lenovo ThinkVision T34w-30. Display diagonal: 86.4 cm (34") , Display resolution: 3440 x 1440 pixels, HD type: Wide Quad HD, Display technology: LED, Response time: 6 ms, Native aspect ratio: 21:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in USB hub, USB hub version: 3.2 Gen 1 (3.1 Gen 1) VESA mounting, Height adjustment. Product colour: Black

See full description
Specifications for ThinkVision T34w-30 LED Display 86.4 cm (34") 3440 X 1440 Pixels Wide Quad HD Black
  • Type
    Desktop Monitors
  • Aspect Ratio
    21:9
  • Panel Type
    VA
  • USB Port
    Yes
  • Colour
    Black
  • Weight With Stand
    9.9kg
  • Product Type
    WLED Monitor
  • Environment Support
    ENERGY STAR Certified
  • Size Range
    34in
  • Height Adjustable
    Yes
  • Display Port
    Yes
  • Contrast Ratio
    3000:01:00
  • Weight
    6.9kg
  • Resolution
    3440x1440
    UWQHD
  • Monitor Size
    34in
  • Dimensions With Stand
    808.4x231.6x569.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome