Tiny In One 21.5in IPS HDMI DP Monitor

Order Code: ZT3524725S

£249.99 Inc VAT (20%)


Description

Lenovo ThinkCentre Tiny-in-One 21.5 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI DisplayPort Monitor

Specifications for Tiny In One 21.5in IPS HDMI DP Monitor
  • Contrast Ratio
    1000:01:00
  • Height Adjustable
    155mm
  • Environment Support
    ENERGY STAR Certified
  • Dimensions With Stand
    489.3x207.6x357.3-512.3mm
  • USB Port
    Yes
  • Weight With Stand
    5.5kg
  • Dimensions (W x D x H)
    489.3x72.8x339.1mm
  • Vesa Mount Size
    100x100mm
  • Panel Type
    IPS
  • Form
    LED Monitor
  • Monitor Size
    21.5in
  • Aspect Ratio
    16:09:00
  • Colour
    Black
  • Display Port
    Yes
  • Built-In Speakers
    2x3w
  • Resolution
    Yes
    1920x1080
  • Weight
    3.2kg
  • Type
    Desktop Monitors
  • Size Range
    18.1-22.9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome