Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
Triple Monitor 4K USB-C Dock with 5x USB 3.0 Ports
By StarTech.com
Order Code:
ZT1091199S
£279.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
279.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/triple-monitor-4k-usb-c-dock-with-5x-usb-3-0-ports/p/ZT1091199S
Add to quotation
View all Computer Monitors
Description
Triple-4K Monitor USB-C Dock - Windows / Mac - 60W USB PD
Specifications
Specifications for Triple Monitor 4K USB-C Dock with 5x USB 3.0 Ports
Power Source
AC Adapter Included
Adaptor Type
Brick
Operating Temperature Range
0°C to 60°C (32°F to 140°F)
Humidity
0~95% RH
Plug Type
N
Colour
Black & Silver
Length
270mm
Material
Plastic
Power Type
EPS-Powered
Width
82mm
Output Voltage
20V DC
Tip Polarity
Positive
Height
34mm
Input Voltage/Amps
2 A / 100-240AC
Weight
385kg
MFR Part No.
DK30CH2DPPDU
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome