Tuf Gaming VG249QM1A Computer Monitor 60.5 cm (23.8") 1920 X 1080 Pixels Full HD Black

Order Code: ZT3444667S

£239.99 Inc VAT (20%)

Currently unavailable

Description

ASUS TUF Gaming VG249QM1A. Display diagonal: 60.5 cm (23.8") , Display resolution: 1920 x 1080 pixels, HD type: Full HD, Response time: 1 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker (s) VESA mounting. Product colour: Black

Specifications for Tuf Gaming VG249QM1A Computer Monitor 60.5 cm (23.8") 1920 X 1080 Pixels Full HD Black
  • Aspect Ratio
    16:09:00
  • Type
    Desktop Monitors
  • Colour
    Black
  • Contrast Ratio
    1000:01:00
  • Resolution
    1920x1080
    FHD
  • Dimensions With Stand
    540.9x178.6x392.3mm
  • Built-In Speakers
    2x2w
  • Dimensions (W x D x H)
    540.9x59.7x324.8mm
  • Response Time
    1ms
  • Weight With Stand
    4.2kg
  • Monitor Size
    23.8in
  • Weight
    3.62kg
  • Panel Type
    IPS
  • Size Range
    23-23.9in
  • Display Port
    1
  • Form
    LED Monitor