Tuf Gaming VG279Q3A Computer Monitor 68.6 cm (27") 1920 X 1080 Pixels Full HD LCD Black

Order Code: ZT3586104S

£249.99 Inc VAT (20%)


Description

ASUS TUF Gaming VG279Q3A. Display diagonal: 68.6 cm (27") , Display resolution: 1920 x 1080 pixels, HD type: Full HD, Display technology: LCD, Response time: 1 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker (s) VESA mounting. Product colour: Black

Specifications for Tuf Gaming VG279Q3A Computer Monitor 68.6 cm (27") 1920 X 1080 Pixels Full HD LCD Black
  • Monitor Size
    27in
  • Contrast Ratio
    1000:01:00
  • Weight With Stand
    4.6kg
  • Weight
    3.8kg
  • Aspect Ratio
    16:09:00
  • Colour
    Black
  • Resolution
    Yes
    1920x1080
  • Display Port
    1
  • Built-In Speakers
    2x2w
  • Form
    LED Monitor
  • Size Range
    27-27.9in
  • Response Time
    1ms
  • Panel Type
    IPS
  • Type
    Desktop Monitors
  • Dimensions With Stand
    615x193x453mm
  • Vesa Mount Size
    100x100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome