Tuf Gaming VG27AQA1A Computer Monitor 68.6 cm (27") 2560 X 1440 Pixels Quad HD Black

Order Code: ZT3444871S

£249.99 Inc VAT (20%)


Description

ASUS TUF Gaming VG27AQA1A. Display diagonal: 68.6 cm (27") , Display resolution: 2560 x 1440 pixels, HD type: Quad HD, Display surface: Matt, Response time: 1 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in speaker (s) VESA mounting. Product colour: Black

Specifications for Tuf Gaming VG27AQA1A Computer Monitor 68.6 cm (27") 2560 X 1440 Pixels Quad HD Black
  • Type
    Desktop Monitors
  • Size Range
    27-27.9in
  • Dimensions With Stand
    615.2x213.5x454.9mm
  • Panel Type
    VA
  • Weight With Stand
    4.65kg
  • Resolution
    2560x1440
    WQHD
  • Built-In Speakers
    2x2w
  • Response Time
    1ms
  • Aspect Ratio
    16:09:00
  • Contrast Ratio
    3000:01:00
  • Display Port
    1
  • Form
    LED Monitor
  • Monitor Size
    27in
  • Vesa Mount Size
    100x100mm
  • Colour
    Black
  • Weight
    3.85kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome