Tuf VG27VQ 27in DVI HDMI DP LED Monitor

Order Code: ZT3527237S

£239.99 Inc VAT (20%)


Description

ASUS TUF VG27VQ 27 Inch 1920 x 1080 Pixels Full HD Resolution FreeSync 1ms Response Time DVI HDMI DisplayPort LED Gaming Monitor

Specifications for Tuf VG27VQ 27in DVI HDMI DP LED Monitor
  • Response Time
    1ms
  • Built-In Speakers
    2x2w
  • Form
    LED Monitor
  • Aspect Ratio
    16:09:00
  • Size Range
    27-27.9in
  • Monitor Size
    27in
  • Type
    Desktop Monitors
  • Display Port
    Yes
  • Colour
    Black
  • Contrast Ratio
    3000:01:00
  • Weight
    5.98kg
  • Resolution
    1920x1080

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome