TUF VG32VQ1BR Curved Monitor 31.5in

Order Code: ZT1532533S

£339.99 Inc VAT (20%)

Currently unavailable

Description

ASUS TUF VG32VQ1BR Curved Monitor 31.5in TUF Gaming VG32VQ1BR is a 31.5-inch, WQHD (2560x1440), curved display with an ultrafast 165Hz refresh rate designed for professional gamers and those seeking immersive gameplay. Those are some serious specs, but not even the most exciting thing the VG32VQ1BR has in store. Its impressive curved display features a 165Hz refresh rate and Adaptive-Sync (FreeSync™ Premium) technology, for extremely fluid gameplay without tearing and stuttering.

See full description
Specifications for TUF VG32VQ1BR Curved Monitor 31.5in
  • Dimensions (W x D x H)
    709.8x87.3x426.2mm
  • Aspect Ratio
    16:09:00
  • Contrast Ratio
    3000:01:00
  • Dimensions With Stand
    709.8x243.3x507.1mm
  • Size Range
    28-31.9in
  • Monitor Size
    31.5in
  • Colour
    Black
  • Type
    Desktop Monitors
  • Weight
    6.32kg
  • Resolution
    2560x1440
    Yes
  • Form
    Curved LED Monitor
  • Weight With Stand
    7.54kg
  • Built-In Speakers
    2x2w