U27P2 27 INCH IPS 4K Monitor

Order Code: ZT1533641S

£299.99 Inc VAT (20%)

Currently unavailable

Description

AOC U27P2 27 INCH IPS 4K Monitor The U27P2 is equipped with a wide array of features designed to help todayís professionals reach their productivity potential. Its flat 27'' IPS/3FL screen delivers UHD 4K resolution and 350 cd/m2 of brightness with a slim, elegant 3-sided frameless display. Featuring 178∞/178∞ wide viewing angles and a USB 3.2 hub, it can be tilted, swiveled and height adjusted to the ideal position and is compatible with HDMI and DP.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for U27P2 27 INCH IPS 4K Monitor
  • Colour
    Black
  • Type
    Desktop Monitors
  • Weight
    6.7kg
  • Height Adjustable
    150mm
  • Dimensions (W x D x H)
    614x51x370mm
  • Aspect Ratio
    16:9
  • Environment Support
    ENERGY STAR Certified
  • Vesa Mount Size
    100x100mm
  • Response Time
    4ms
  • Contrast Ratio
    1000:1
  • Display Port
    1
  • USB Port
    USB-3.2
  • Product Type
    LCD Monitor
  • Resolution
    UHD
    3840x2160
  • Panel Type
    IPS
  • Dimensions With Stand
    614x200x545mm
  • Size Range
    27-27.9in
  • Built-In Speakers
    2 x 2w
  • Monitor Size
    27in