U27U3CV 27in 4K HDMI DP USB-C Monitor

Order Code: ZT5364021S

£499.99 Inc VAT (20%)


Description

AOC U27U3CV 27 Inch 3840 x 2160 Pixels 4K Ultra HD Nano IPS HDMI DisplayPort USB-C Adaptive Sync Monitor

Specifications for U27U3CV 27in 4K HDMI DP USB-C Monitor
  • Product Type
    Desktop Monitors
  • Panel Type
    IPS
  • Height Adjustable
    150mm
  • Contrast Ratio
    1000:1
  • Display Port
    1
  • Monitor Size
    27in
  • Dimensions With Stand
    612.7x238.4x401.3-543.6mm
  • Dimensions (W x D x H)
    612.7x51.25x353.12mm
  • Size Range
    27-27.9in
  • Vesa Mount Size
    100x100mm
  • USB Port
    4x USB-A, 1x USB-C
  • Resolution
    UHD
    3840x2160
  • Colour
    Black
  • Weight
    4.85kg
  • Built-In Speakers
    2x 3w
  • Aspect Ratio
    16:9
  • Response Time
    4ms

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome