Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
U34E2M 34in VA Async HDMI DP Monitor
By AOC
Order Code:
ZT3525608S
£299.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
299.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/u34e2m-34in-va-async-hdmi-dp-monitor/p/ZT3525608S
Add to quotation
View all Computer Monitors
Description
AOC U34E2M 34 Inch 3440 x 1440 Pixels Wide Quad HD VA Panel Adaptive Sync HDMI DisplayPort Monitor
Specifications
Specifications for U34E2M 34in VA Async HDMI DP Monitor
Display Port
Yes
Monitor Size
34in
Form
VA Monitor
Colour
Black
Aspect Ratio
21:09:00
Dimensions (W x D x H)
817.5x370.7x553mm
Resolution
3440x1440
WHD
Panel Type
VA
Size Range
32-34.9in
Contrast Ratio
4000:01:00
Weight
7.67kg
Type
Desktop Monitors
Dimensions With Stand
517.5x475x253.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome