Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
UJ590 32in 4K UHD Fsync HDMI DP Monitor
By Samsung
Order Code:
ZT3525472S
£359.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
359.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/uj590-32in-4k-uhd-fsync-hdmi-dp-monitor/p/ZT3525472S
Add to quotation
View all Computer Monitors
Description
Samsung UJ590 32 Inch 3840 x 2160 Pixels 4K Ultra HD AMD FreeSync HDMI DisplayPort Monitor
Specifications
Technical Information
Specifications for UJ590 32in 4K UHD Fsync HDMI DP Monitor
Display Port
Yes
Resolution
3840x2160
UHD
Dimensions (W x D x H)
729.5x56.4x427.8mm
Height Adjustable
No
Form
LED Monitor
Size Range
28-31.9in
Dimensions With Stand
729.5x250.5x534.5mm
Weight With Stand
6.3kg
Contrast Ratio
3000:01:00
Aspect Ratio
16:09:00
Built-In Speakers
No
Weight
5.5kg
Type
Desktop Monitors
Panel Type
VA
Colour
Black
Monitor Size
31.5in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome