Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
V Line 23.8" IPS HDMI VGA White Monitor
By Philips
Order Code:
ZT4782517S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/v-line-23-8-inch-ips-hdmi-vga-white-monitor/p/ZT4782517S
Add to quotation
View all Computer Monitors
Description
Philips V Line 241V8AW 23.8 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI VGA White Monitor
Specifications
Specifications for V Line 23.8" IPS HDMI VGA White Monitor
Type
Desktop Monitors
Weight With Stand
2.87kg
Contrast Ratio
1000:1
Size Range
24in
Response Time
4ms (Typical)
Aspect Ratio
16:9
Resolution
FHD
1920x1080
Monitor Size
24in
Built-In Speakers
2 x 2w
Product Type
WLED Monitor
Dimensions (W x D x H)
540x51x322mm
Colour
White
Panel Type
IPS
Vesa Mount Size
100x100mm
Weight
2.49kg
Dimensions With Stand
540x220x416mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome