V227Q 21.5in IPS Fsync HDMI VGA Monitor

Order Code: ZT5364095S

£91.99 Inc VAT (20%)


Description

Acer Vero V227Q E3biv 21.5 Inch 1920 x 1080 Pixels Full HD IPS Panel ZeroFrame FreeSync VGA HDMI Monitor

Specifications for V227Q 21.5in IPS Fsync HDMI VGA Monitor
  • Product Type
    Desktop Monitors
  • Monitor Size
    21.5in
  • Panel Type
    IPS
  • Dimensions (W x D x H)
    493.4x68.3x288.3mm
  • Weight With Stand
    2.85kg
  • Size Range
    18.1-22.9in
  • Height Adjustable
    No
  • Resolution
    Yes
    1920x1080
  • Environment Support
    ENERGY STAR Certified
  • Dimensions With Stand
    493.4x214.6x389.2mm
  • Weight
    2.46kg
  • Aspect Ratio
    16:9
  • Contrast Ratio
    1000:1
  • Colour
    Black
  • Vesa Mount Size
    100x100mm
  • Response Time
    4ms

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome