Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
V5 23.8in USB-C USB-A HDMI DP Monitor
By AOC
Order Code:
ZT3525244S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/v5-23-8in-usb-c-usb-a-hdmi-dp-monitor/p/ZT3525244S
Add to quotation
View all Computer Monitors
Description
AOC V5 24V5CW 23.8 Inch Full HD IPS Panel USB-C USB-A HDMI DisplayPort LED Monitor
Specifications
Specifications for V5 23.8in USB-C USB-A HDMI DP Monitor
Size Range
23-23.9in
Monitor Size
23.8in
Aspect Ratio
16:09:00
Environment Support
ENERGY STAR Certified
Type
Desktop Monitors
Dimensions With Stand
539.34x185x509.13mm
Built-In Speakers
2x5w
Panel Type
IPS
Contrast Ratio
1000:01:00
Form
LED Monitor
Weight
4.75kg
Dimensions (W x D x H)
539.34x45.3x332.73mm
Resolution
Yes
1920x1080
Display Port
Yes
USB Port
USB-C
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome