VA229QSB 21.5 INCH IPS FHD Monitor

Order Code: ZT1532289S

£179.99 Inc VAT (20%)


Description

Asus VA229QSB 21.5 INCH IPS FHD Monitor ASUS VA229QSB is a 21.5 inch Full HD monitor that features a frameless IPS panel for wide angle viewing to deliver incredibly sharp imagery and stunning video playback. Up to 75Hz refresh rate with Adaptive-Sync technology to eliminate tracing and ensure crisp and clear video playback. Its highly ergonomic design with tilt, swivel, pivot and height adjustments along with T√úV Rheinland-certified Flicker-free and Low Blue Light provides a comfortable viewing experience.

See full description
Specifications for VA229QSB 21.5 INCH IPS FHD Monitor
  • Weight
    2.6kg
  • Colour
    Black
  • Type
    Desktop Monitors