VA24DQSB 23.8in IPS DP HDMI VGA Monitor

Order Code: ZT3527044S

£179.99 Inc VAT (20%)


Description

ASUS VA24DQSB 23.8 Inch 1920 x 1080 Pixels Full HD Resolution 75Hz Refresh Rate 5ms Response Time DisplayPort HDMI VGA USB LED Monitor

Specifications for VA24DQSB 23.8in IPS DP HDMI VGA Monitor
  • Weight
    5.31kg
  • Built-In Speakers
    2 x 2w
  • Contrast Ratio
    1000:01:00
  • Colour
    Black
  • Product Type
    Desktop Monitors
  • Response Time
    5ms
  • Resolution
    1920x1080
  • Form
    LED Monitor
  • Display Port
    Yes
  • Size Range
    23-23.9in
  • USB Port
    Yes
  • Aspect Ratio
    16:09:00
  • Monitor Size
    23.8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome