VA24EQSB 23.8in HDMI DP VGA USB Monitor

Order Code: ZT4973014S

£189.99 Inc VAT (20%)


Description

ASUS VA24EQSB 23.8 Inch 1920 x 1080 Pixels Full HD IPS Panel Frameless HDMI DisplayPort VGA USB Eye Care Monitor

Specifications for VA24EQSB 23.8in HDMI DP VGA USB Monitor
  • Weight
    3.2kg
  • Height Adjustable
    Yes
  • Product Type
    Desktop Monitors
    LED
  • Colour
    Black
  • Size Range
    23.8in-24in
  • Response Time
    5ms(GTG)
  • Monitor Size
    23.8in
  • Resolution
    FHD
    1920x1080
  • Panel Type
    IPS
  • Environment Support
    ENERGY STAR Certified
  • Weight With Stand
    5.2kg
  • USB Port
    Yes
  • Vesa Mount Size
    100x100mm
  • Contrast Ratio
    1000:1
  • Display Port
    1
  • Aspect Ratio
    16:9
  • Built-In Speakers
    2 x 2w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome