VA27AQSB 27in WQHD HDMI DP USB Monitor

Order Code: ZT4973000S

£319.99 Inc VAT (20%)

Currently unavailable

Description

27-inch WQHD (2560 x 1440) LED backlight display with IPS 178 wide viewing angle panel.Up to 75Hz refresh rate with Adaptive-Sync technology to eliminate tracing and ensure crisp and clear video playback.Extensive connectivity including HDMI, DisplayPort and USB hub.Ergonomic design with +35 ~ -5 tilt, 180 swivel, 90 pivot and 150mm height adjustments for a comfortable viewing experience.ASUS Eye Care monitors feature TV Rheinland-certified Flicker-free and Low Blue Light technologies to ensure a comfortable viewing experience.Supports both Adaptive-Sync with NVIDIA GeForce* graphics cards and FreeSync with AMD Radeon graphics cards *Compatible with NVIDIA GeForce GTX 10 series, GTX 16 series, RTX 20 series and newer graphics cards.

See full description
Specifications for VA27AQSB 27in WQHD HDMI DP USB Monitor
  • Weight With Stand
    6.69kg
  • Response Time
    1ms (MPRT)
  • Monitor Size
    27in
  • Aspect Ratio
    16:9
  • Weight
    4.41kg
  • Product Type
    LED
    Desktop Monitors
  • Height Adjustable
    Yes
  • Built-In Speakers
    2 x 2w
  • Colour
    Black
  • Resolution
    FHD
    2560x1440
  • Contrast Ratio
    1000:1
  • Dimensions With Stand
    613.8x517.3x367.3mm
  • Display Port
    Yes
  • USB Port
    Yes
  • Vesa Mount Size
    100x100mm
  • Panel Type
    IPS
  • Environment Support
    ENERGY STAR Certified
  • Size Range
    27in