Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
VA27EHF 27" IPS HDMI Gaming Monitor
By Asus
Order Code:
ZT4782337S
£159.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
159.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/va27ehf-27-inch-ips-hdmi-gaming-monitor/p/ZT4782337S
Add to quotation
View all Computer Monitors
Description
ASUS VA27EHF 27 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI Eye Care Gaming Monitor
Specifications
Specifications for VA27EHF 27" IPS HDMI Gaming Monitor
Type
Desktop Monitors
Monitor Size
27in
Vesa Mount Size
100x100mm
Weight
3.28kg
Resolution
FHD
Contrast Ratio
1300:01:00
Response Time
1ms MPRT
Aspect Ratio
16:09
Panel Type
IPS
Dimensions With Stand
612.4x240x465.3mm
Weight With Stand
3.85kg
Product Type
LED Monitor
Colour
Black
Dimensions (W x D x H)
612.4x47.2x367mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome