Vero B227Q 27in IPS HDMI DP VGA Monitor

Order Code: ZT5349212S

£109.99 Inc VAT (20%)


Description

Acer Vero B227Q 21.5 Inch 1920 x 1080 Pixels Full HD IPS Panel ZeroFrame FreeSync HDMI DisplayPort VGA Monitor

Specifications for Vero B227Q 27in IPS HDMI DP VGA Monitor
  • Product Type
    Desktop Monitors
  • Resolution
    1920x1080
    FHD
  • Aspect Ratio
    16:9
  • Panel Type
    IPS
  • Contrast Ratio
    1000:1
  • Response Time
    4ms
  • Weight With Stand
    4.78kg
  • Built-In Speakers
    2w
  • USB Port
    Yes
  • Dimensions With Stand
    490x193x485mm
  • Weight
    2.83kg
  • Height Adjustable
    Yes
  • Colour
    Black
  • Size Range
    18.1-22.9in
  • Display Port
    1
  • Monitor Size
    21.5in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome