Vero B277Ebmiprzxv (27", Full HD 1920x1090, Ips, 100Hz Refresh Rate, 4Ms Response Time, Freesync, Hdmi, Vga, DP

Order Code: ZT3446640S

£179.99 Inc VAT (20%)


Description

Acer Vero B277Ebmiprzxv (27", Full HD 1920x1090, IPS, 100Hz Refresh Rate, 4Ms Response Time, Freesync, HDMI, VGA, DP. Display diagonal: 68.6 cm (27") , Display resolution: 1920 x 1080 pixels, HD type: Full HD, Display technology: LED, Response time: 4 ms, Native aspect ratio: 16:9. Built-in speaker (s) VESA mounting, Height adjustment. Product colour: Black

Specifications for Vero B277Ebmiprzxv (27", Full HD 1920x1090, Ips, 100Hz Refresh Rate, 4Ms Response Time, Freesync, Hdmi, Vga, DP
  • Type
    Desktop Monitors
  • Panel Type
    IPS
  • Aspect Ratio
    16:9
  • Built-In Speakers
    Yes
  • Response Time
    4ms
  • Weight With Stand
    8.13kg
  • Contrast Ratio
    1000:1
  • USB Port
    Yes
  • Monitor Size
    27in
  • Dimensions With Stand
    613x66.7x455mm
  • Height Adjustable
    Yes
  • Size Range
    27in
  • Weight
    4.9kg
  • Product Type
    LED Monitor
  • Colour
    Black
  • Display Port
    1
  • Resolution
    FHD
    1920x1080

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome