Vero CB272UE3 27in HDMI DP USB-C Monitor

Order Code: ZT5363850S

£259.99 Inc VAT (20%)


Description

Acer Vero CB272UE3bmiprux 27 Inch 2560 x 1440 Pixels Quad HD IPS Panel HDMI DisplayPort USB-C Monitor

Specifications for Vero CB272UE3 27in HDMI DP USB-C Monitor
  • Product Type
    Desktop Monitors
  • Panel Type
    IPS
  • Response Time
    1ms
  • Vesa Mount Size
    100x100mm
  • Height Adjustable
    Yes
  • Display Port
    Yes
  • Built-In Speakers
    Yes
  • Size Range
    27-27.9in
  • Monitor Size
    27in
  • Resolution
    WQHD
    2560x1440
  • Aspect Ratio
    16:9
  • Contrast Ratio
    10000000, 1
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome