Vero V277Ebipv 27in HDMI VGA DP Monitor

Order Code: ZT3524883S

£129.99 Inc VAT (20%)


Description

Acer Vero V277Ebipv 27 Inch 1920 x 1080 Pixels Full HD IPS Panel ZeroFrame FreeSync HDMI VGA DisplayPort Monitor

Specifications for Vero V277Ebipv 27in HDMI VGA DP Monitor
  • Dimensions With Stand
    614x225x455mm
  • Built-In Speakers
    No
  • Environment Support
    ENERGY STAR Certified
  • Form
    LED Monitor
  • VGA Port
    1
  • Dimensions (W x D x H)
    613x66.7x455mm
  • Vesa Mount Size
    100x100mm
  • Panel Type
    IPS
  • Resolution
    1920x1080
    Yes
  • Type
    Desktop Monitors
  • Aspect Ratio
    16:09:00
  • Colour
    Black
  • Contrast Ratio
    1000:01:00
  • Display Port
    1
  • Weight
    4.79kg
  • Response Time
    4ms
  • Size Range
    27-27.9in
  • Monitor Size
    27in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome