VG24VQER Tuf Gaming 24in 1920 x 1080 Pixels Full HD VA Panel FreeSync HDMI DisplayPort Gaming Monitor

Order Code: ZT5531644S

£179.99 Inc VAT (20%)


Description

TUF Gaming VG24VQER is a 23.6-inch FHD (1920 x 1080) 1500R curved gaming monitor with an ultrafast 180 Hz refresh rate and 1 ms MPRT response time for extremely immersive gameplay. It features exclusive Extreme Low Motion Blur SYNC (ELMB SYNC) technology and AMD FreeSync™ to eliminate ghosting and tearing. In addition, it also covering 90% of the DCI-P3 colour gamut for great contrast and lifelike colours.TUF Gaming VG24VQER delivers stunning visuals from all angles with an 1500R curvature that ensures every point is equidistant to your eyes. The 180Hz refresh rate decimates lag and motion blur to give you the upper hand in first person shooters, racers, real-time strategy, and sports titles. This ultrafast refresh rate lets you play at the highest visual settings and lets you react instantly to what's onscreen so you'll get that first strike in.AMD FreeSync technology* supported through DP and HDMI ports providing variable refresh rates for low latency, stutter-free and tearing-free while gaming.ELMB Sync software that enables ELMB to work simultaneously with adaptive-sync technology to eliminate ghosting and tearing for extraordinarily sharp, high-frame-rate gaming.Integrated ASUS Variable Overdrive technology allows the display to dynamically alter its overdrive setting as frame rates fluctuate, ensuring optimal results for any game. You choose how strong you want the overall effect to be, then let the monitor take it from there.A multitude of connectivity options, including two HDMI 2.0, plus DisplayPort™ 1.2, ensures wide compatibility with a variety of input sources.

See full description
Specifications for VG24VQER Tuf Gaming 24in 1920 x 1080 Pixels Full HD VA Panel FreeSync HDMI DisplayPort Gaming Monitor
  • Colour
    Black
  • Aspect Ratio
    16:9
  • Vesa Mount Size
    100x100mm
  • Built-In Speakers
    No
  • Resolution
    Yes
    1920x1080
  • Weight With Stand
    3.2kg
  • Size Range
    24-26.9in
  • Monitor Size
    24in
  • Panel Type
    VA
  • Response Time
    1ms (MPRT)
  • Display Port
    1
  • Height Adjustable
    Yes
  • Weight
    2.5kg
  • Contrast Ratio
    3000:1
  • Dimensions With Stand
    538x206x404mm
  • Product Type
    VA Monitor
    Desktop Monitors