VG34VQL1B 34in VA HDMI DP Gaming Monitor

Order Code: ZT3526230S

£429.99 Inc VAT (20%)

Currently unavailable

Description

ASUS TUF Gaming VG34VQL1B 34 Inch 3440 x 1440 Pixels VA Panel FreeSync HDMI DisplayPort Curved Gaming Monitor

Specifications for VG34VQL1B 34in VA HDMI DP Gaming Monitor
  • Dimensions With Stand
    809x274x416-546mm
  • Colour
    Black
  • Contrast Ratio
    4000:01:00
  • Panel Type
    VA
  • Form
    VA Monitor
  • Weight With Stand
    9.01kg
  • Weight
    6.6kg
  • Monitor Size
    34in
  • Type
    Desktop Monitors
  • Built-In Speakers
    2x2w
  • Dimensions (W x D x H)
    809x105x366mm
  • Display Port
    Yes
  • Resolution
    3440x1440
  • Aspect Ratio
    21:09:00
  • Size Range
    32-34.9in