Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
ViewFinity S6 27in HDMI DP USB-C Monitor
By Samsung
Order Code:
ZT5153944S
£329.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
329.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/viewfinity-s6-27in-hdmi-dp-usb-c-monitor/p/ZT5153944S
Add to quotation
View all Computer Monitors
Description
Samsung ViewFinity S6 27 Inch 2560 x 1440 Pixels Quad HD IPS Panel HDMI DisplayPort USB-C Monitor
Specifications
Technical Information
Specifications for ViewFinity S6 27in HDMI DP USB-C Monitor
Product Type
Desktop Monitors
Display Port
1
Resolution
QHD
Response Time
5ms
Dimensions (W x D x H)
612.9x41.6x367.7mm
Height Adjustable
120mm
USB Port
3
Contrast Ratio
1000:1
Size Range
27-27.9in
Aspect Ratio
16:9
Panel Type
IPS
Monitor Size
27in
Colour
Black
Dimensions With Stand
612.9x220x556.6mm
Weight With Stand
6.1kg
Weight
3.6kg