VM5JH 55in HDMI USB DVI DP Videowall

Order Code: ZT3527446S

£2,499.99 Inc VAT (20%)


Description

LG 55VM5J-H 55 Inch 1920 x 1080 Pixels Full HD IPS Panel 8ms Response Time HDMI USB DVI DisplayPort Videowall

Specifications for VM5JH 55in HDMI USB DVI DP Videowall
  • Run Time
    24hours
  • Form
    IPS Monitor
  • Contrast Ratio
    1000:01:00
  • Widescreen
    Yes
  • Weight
    18.8kg
  • Environment Support
    ENERGY STAR Certified
  • Type
    Public Display Monitors
  • Size
    55in
  • Orientation
    Landscape and Portrait
  • Resolution
    1920x1080
  • Colour
    Black
  • Aspect Ratio
    16:09:00
  • HDMI Ports
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome