VT168HR Computer Monitor 39.6 cm (15.6") 1366 X 768 Pixels WXGA LED Touchscreen Black

Order Code: ZT3445414S

£229.99 Inc VAT (20%)


Description

ASUS VT168HR. Display diagonal: 39.6 cm (15.6") , Display resolution: 1366 x 768 pixels, HD type: WXGA, Display technology: LED, Response time: 5 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 90°, Viewing angle, vertical: 60°. Built-in USB hub. VESA mounting. Product colour: Black

Specifications for VT168HR Computer Monitor 39.6 cm (15.6") 1366 X 768 Pixels WXGA LED Touchscreen Black
  • Type
    Desktop Monitors
  • Vesa Mount Size
    75x75mm
  • Size Range
    Under 18in
  • Panel Type
    TN
  • Response Time
    5ms
  • Form
    LED Monitor
  • Monitor Size
    15.6in
  • Dimensions With Stand
    377.8x189.4x280.7mm
  • VGA Port
    1
  • Resolution
    1366x768
  • Aspect Ratio
    16:09:00
  • Contrast Ratio
    400, 1
  • Colour
    Black
  • Weight
    1.51kg