VT229H 21.5" FHD IPS HDMI VGA Monitor

Order Code: ZT4792334S

£329.99 Inc VAT (20%)


Description

21. 5 Full HD with 10-point multi-touch capacity, suitable for any application that involves virtual keyboard or multi-touchIPS technology with stunningly wide 178 viewing anglesWindows 10 complianceIts frameless design makes it perfect for almost-seamless multi-display setups. ASUS Eye Care monitors feature TV Rheinland-certified Flicker-free and Low Blue Light technologies to ensure a comfortable viewing experience

Specifications for VT229H 21.5" FHD IPS HDMI VGA Monitor
  • Contrast Ratio
    100000000, 1
  • Size Range
    18.1-22.9in
  • Colour
    Black
  • Weight
    3.7g
  • Panel Type
    IPS
  • Dimensions (W x D x H)
    491.5x51.9x300.1mm
  • Type
    Desktop Monitors
  • Resolution
    1920x1080
    Yes
  • Aspect Ratio
    16:09:00
  • Form
    IPS Monitor
  • Built-In Speakers
    2x1.5w
  • Monitor Size
    21.5in
  • Dimensions With Stand
    491.5x204x300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome