VZ24EHF 23.8in A-Sync IPS HDMI Monitor

Order Code: ZT5151555S

£139.99 Inc VAT (20%)


Description

ASUS VZ24EHF Eye Care Gaming Monitor features 23.8-inch IPS panel with Full HD (1920 x 1080) resolution, providing ultra-slim profile that measures a mere 6.5mm at its thinnest point and vivid image quality. With fast 100Hz refresh rate and Adaptive-Sync technology to eliminate screen tearing and choppy frame rates for the smoother-than-ever experience. It also features TV Rheinland-certified Flicker-free and Low Blue Light technologies to ensure a comfortable viewing experience.

See full description
Specifications for VZ24EHF 23.8in A-Sync IPS HDMI Monitor
  • Product Type
    Desktop Monitors
  • Vesa Mount Size
    75x75mm
  • Response Time
    1ms
  • Dimensions With Stand
    540.2x393.9x210.1
  • Weight
    2.45kg
  • Aspect Ratio
    16:9
  • Contrast Ratio
    1300:1
  • Monitor Size
    23.8in
  • Resolution
    FHD
    1920x1080
  • Colour
    Black
  • Size Range
    23-23.9in
  • Weight With Stand
    2.85kg
  • Panel Type
    IPS